Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3703 - 7
Zoro #
G4292556
UPC #
846181000497
Country of Origin
China
Dimensions
Size
7
Footwear Width
D
Width
D
Details
Gender
Women's
Toe Type
Plain
Max. Heat Rating
Not Rated
Waterproof
No
Style Number
3703
Item
Slip-On Shoes
Color
Black
Footwear Style
Dress/Casual Low
Predominant Footwear Color
Black
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Slips
Description
Slip-On Shoes, Color Black, Width D, Gender Women's, Style Number 3703, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.