This item is Discontinued.

Mozo Slip-On Shoes, Womens, Black, 8.5, PR 3703 - 8.5

Slip-On Shoes, Womens, Black, 8.5, PR (Discontinued)

  • Mfr # 3703 - 8.5
  • Zoro # G4292565
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3703 - 8.5
Zoro #
G4292565
UPC #
846181000527
Country of Origin
China

Dimensions

Size
8-1/2
Footwear Width
D
Width
D

Details

Gender
Women's
Footwear Style
Dress/Casual Low
Outsole Material
Rubber
Color
Black
Predominant Footwear Color
Black
Waterproof
No
Style Number
3703
Toe Type
Plain
Item
Slip-On Shoes
Max. Heat Rating
Not Rated
Resists
Slips
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Slip-On Shoes, Color Black, Width D, Gender Women's, Style Number 3703, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.