Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0219402183
Zoro #
G4242305
UPC #
-
Country of Origin
Morocco
Dimensions
Chemical Container Size
250 g
Details
Item
AGAR
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
9002-18-0
Chemical Formula
C14H24O9
Container Type
Bottle
Product Type
Agar
Chemical Grade
Lab
Container Material
Plastic
Volume
250 g
Description
Agar, CAS Number 9002-18-0, Chemical Formula C14H24O9, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 250 g, Chemical Family Type Reagent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.