Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mp Biomedical Agarose, 500g 11AGAH0500

Agarose, 500g (Discontinued)

  • Mfr # 11AGAH0500
  • Zoro # G4241255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11AGAH0500
Zoro #
G4241255
UPC #
-
Country of Origin
Spain

Dimensions

Chemical Container Size
500 g

Details

Item
Agarose
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Container Type
Bottle
Product Type
Agarose
Container Material
Plastic
Chemical Grade
Lab
Volume
500 g

Description

Agarose, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.