Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mp Biomedical Agarose, 50g 11AGAR0050

Agarose, 50g (Discontinued)

  • Mfr # 11AGAR0050
  • Zoro # G4243671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11AGAR0050
Zoro #
G4243671
UPC #
-
Country of Origin
Spain

Dimensions

Chemical Container Size
50 g

Details

Item
Agarose
Chemical Container Type
Bottle
Chemical Container Material
Plastic

Description

Agarose, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Container Size 50 g, Chemical Family Type Analytical Reagents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.