Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mp Biomedical Benchtop Homogenizer, 2mL to 50mL 116004500

Benchtop Homogenizer, 2mL to 50mL (Discontinued)

  • Mfr # 116004500
  • Zoro # G4144165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116004500
Zoro #
G4144165
UPC #
-
Country of Origin
India

Dimensions

Width
16-3/4"
Height
10-5/8"
Overall Depth
13 in
Overall Width
17 1/4 in
Overall Height
18 1/4 in
Depth
13"

Details

Item
Benchtop Homogenizer
Material
Aluminum, Polypropylene
Includes
10 A Fuse, AC Power Cord US/EU, Dome Clip, Securing Knob
Item - Homogenizer
Homogenizer
Speed
4-6.5 m/s Programmable with 0.5 m/s Increment
Voltage
0.5V AC
Volume Range
2mL to 50mL
Noise Reduction Rating NRR
70 dB
Speed Range
3,800 to 5,000 rpm
Volume Range - Homogenizers
2 mL to 50 mL
Plug Style - Lab Equipment
Standard
Noise Level
70db
Wattage
1200
Type - Homogenizer
Benchtop
Standards
CE
Product Type
Homogenizer
Speed - Maximum
7 mps
Speed Setting
Variable
Working Volume - Minimum
0.2 mL
Speed - Minimum
4 mps
Plug Style
European
Hazardous Location
Yes
Frequency
50/60 Hz
Working Volume - Maximum
50 mL

Description

Homogenizer, Benchtop, Volume Range - Homogenizers 2 mL to 50 mL, Speed Range 3,800 to 5,000 rpm, Voltage 0.5V AC, Plug Style - Lab Equipment Standard, Material Aluminum, Polypropylene, Noise Reduction Rating NRR 70 dB, Overall Depth 13 in, Overall Height 18 1/4 in, Overall Width 17 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.