Zoro Homepage
This item is Discontinued.
Mp Biomedical Calcium Sulfate, ACS, 1kg 0219141491

Calcium Sulfate, ACS, 1kg (Discontinued)

  • Mfr # 0219141491
  • Zoro # G4253164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0219141491
Zoro #
G4253164
UPC #
-
Country of Origin
India

Dimensions

Chemical Container Size
1 kg

Details

Item
Calcium Sulfate
Chemical Container Type
Jug
Molecular Weight
172.2
Chemical Grade
ACS
Chemical Container Material
Plastic
CAS Number
10101-41-4
Chemical Formula
CaSO4 x 2H2O
Container Type
Jug
Product Type
Calcium Sulfate
Container Material
Plastic
Volume
1 kg

Description

Calcium Sulfate, CAS Number 10101-41-4, Molecular Weight 172.2, Chemical Formula CaSO4 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade ACS, Chemical Container Size 1 kg, Chemical Family Type Reagent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.