Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mp Biomedical Cesium Chloride, 100g 04813061

Cesium Chloride, 100g (Discontinued)

  • Mfr # 04813061
  • Zoro # G4244581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04813061
Zoro #
G4244581
UPC #
-
Country of Origin
Germany

Dimensions

Chemical Container Size
100 g

Details

Item
Cesium Chloride
Chemical Formula
CsCl
Chemical Container Material
Plastic
Molecular Weight
168.4
Chemical Grade
Ultra Pure
CAS Number
7647-17-8
Chemical Container Type
Bottle

Description

Cesium Chloride, CAS Number 7647-17-8, Molecular Weight 168.4, Chemical Formula CsCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Ultra Pure, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.