This item is Discontinued.

Mp Biomedical Cesium Chloride, 500g 0216004190

This item is Discontinued.

Mp Biomedical

Cesium Chloride, 500g (Discontinued)

Mfr # 0216004190
Zoro # G4243014
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0216004190
Zoro #
G4243014
UPC #
-
Country of Origin
Germany

Dimensions

Chemical Container Size
500 g

Details

Item
Cesium Chloride
Chemical Formula
CsCl
Molecular Weight
168.4
Chemical Container Type
Bottle
Chemical Grade
% Purity
CAS Number
7647-17-8
Chemical Container Material
Plastic

Description

Cesium Chloride, CAS Number 7647-17-8, Molecular Weight 168.4, Chemical Formula CsCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Percent Purity, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.