This item is Discontinued.

Mp Biomedical Lab Cleaning Solution, 1 gal, 7.5 pH Max 097667093

This item is Discontinued.

Mp Biomedical

Lab Cleaning Solution, 1 gal, 7.5 pH Max (Discontinued)

Mfr # 097667093
Zoro # G3970102
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
097667093
Zoro #
G3970102
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Fragrance
Unscented
Item
Laboratory Cleaning Solution
Contains
Unique Non Ionic Surfactant
Container Type
Jug
Recommended Dilution
1:100
Product Type
Laboratory Cleaning Solution
Maximum pH Level
7.5 pH
Compatible Material
Plastic
Compatible Product Type
Container, Glassware, Instruments
Product Form
Liquid
Active Ingredients
Unique Non Ionic Surfactant
Minimum pH Level
6 pH

Description

Laboratory Cleaning Solution, Container Size 1 gal, Product Form Liquid, Maximum pH Level 7.5 pH, Fragrance Unscented, Container Type Jug, Product Type Laboratory Cleaning Solution, Active Ingredients Unique Non Ionic Surfactant, Recommended Dilution 1:100, Compatible Product Type Container, Glassware, Instruments, Compatible Material Plastic, Minimum pH Level 6 pH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.