Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mp Biomedical Cleaning Solution, 1 gal., Unscented 097667493

Cleaning Solution, 1 gal., Unscented (Discontinued)

  • Mfr # 097667493
  • Zoro # G4126902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
097667493
Zoro #
G4126902
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Fragrance
Unscented
Contains
Unique Non Ionic Surfactant
Item
Laboratory Cleaning Solution
Container Type
Jug
Recommended Dilution
0.25 to 1:100
Product Type
Laboratory Cleaning Solution
Active Ingredients
Surfactant and Hydro-Trope
Compatible Material
Plastic
Product Form
Liquid
Compatible Product Type
Container, Glassware, Instruments
Maximum pH Level
11 pH
Minimum pH Level
9 pH

Description

Laboratory Cleaning Solution, Container Size 1 gal, Product Form Liquid, Maximum pH Level 11 pH, Fragrance Unscented, Container Type Jug, Product Type Laboratory Cleaning Solution, Active Ingredients Surfactant and Hydro-Trope, Recommended Dilution 0.25 to 1:100, Compatible Product Type Container, Glassware, Instruments, Compatible Material Plastic, Minimum pH Level 9 pH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.