Cleaning Solution, 1 gal., Unscented, PK4
Mfr # 097667094
Zoro # G4119726
product price: $171.99
/pk 4, $43.00/ea
Free Shipping & Returns
Key Features
Fragrance
Unscented
Contains
Unique Non Ionic Surfactant
RTU Yield per Container
Ready to Use
Container Type
Jug
Size
1 gal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
097667094
Zoro #
G4119726
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Details
Fragrance
Unscented
Contains
Unique Non Ionic Surfactant
Item
Laboratory Cleaning Solution
RTU Yield per Container
Ready to Use
Container Type
Jug
Recommended Dilution
1:100
Product Type
Laboratory Cleaning Solution
Product Form
Liquid
Active Ingredients
Unique Non Ionic Surfactant
Maximum pH Level
7.5 pH
Compatible Material
Plastic
Compatible Product Type
Container, Glassware, Instruments
Minimum pH Level
6 pH
Description
Laboratory Cleaning Solution, Container Size 1 gal, Product Form Liquid, Maximum pH Level 7.5 pH, Fragrance Unscented, Container Type Jug, Product Type Laboratory Cleaning Solution, Active Ingredients Unique Non Ionic Surfactant, Recommended Dilution 1:100, Compatible Product Type Container, Glassware, Instruments, Compatible Material Plastic, Minimum pH Level 6 pH, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.