This item is Discontinued.

Mp Biomedical Cleaning Solution, 1 gal., Unscented, PK4 097667194

Cleaning Solution, 1 gal., Unscented, PK4 (Discontinued)

  • Mfr # 097667194
  • Zoro # G4024885
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
097667194
Zoro #
G4024885
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Fragrance
Unscented
Recommended Dilution
1:100
Contains
Unique Non Ionic Surfactant
Container Type
Jug
Item
Laboratory Cleaning Solution
Product Type
Laboratory Cleaning Solution
Product Form
Liquid
Maximum pH Level
8 pH
Active Ingredients
Unique Non Ionic Surfactant
Minimum pH Level
7 pH
Compatible Product Type
Glassware, Instruments

Description

Laboratory Cleaning Solution, Container Size 1 gal, Product Form Liquid, Maximum pH Level 8 pH, Fragrance Unscented, Container Type Jug, Product Type Laboratory Cleaning Solution, Active Ingredients Unique Non Ionic Surfactant, Recommended Dilution 1:100, Compatible Product Type Glassware, Instruments, Minimum pH Level 7 pH, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.