This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
097668493
Zoro #
G4254652
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Details
Item
Laboratory Cleaning Solution
Fragrance
Unscented
Contains
Unique Non Ionic Surfactant
Container Type
Jug
Recommended Dilution
Ready to Use
Product Type
Laboratory Cleaning Solution
Compatible Product Type
Glassware, Instruments
VOC Content Weight Percentage
0%
Product Form
Liquid
Active Ingredients
Unique Non Ionic Surfactant
Compatible Material
Plastic
Description
Laboratory Cleaning Solution, Container Size 1 gal, Product Form Liquid, Fragrance Unscented, Container Type Jug, Product Type Laboratory Cleaning Solution, Active Ingredients Unique Non Ionic Surfactant, Recommended Dilution Ready to Use, Compatible Product Type Glassware, Instruments, Compatible Material Plastic, VOC Content Weight Percentage 0 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.