Concentrated Cleaning Solution, 1 gal, PK4 (Discontinued)
- Mfr # 097667594
- Zoro # G3960327
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
097667594
Zoro #
G3960327
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Details
Fragrance
Unscented
Contains
Unique Non Ionic Surfactant
Recommended Dilution
0.25 to 1:100
Item
Laboratory Cleaning Solution
Container Type
Jug
Color
Yellow
Flash Point
399 Degrees F
Product Type
Laboratory Cleaning Solution
Active Ingredients
2,4,7,9-Tetramethyldec-5-Yne-4,7-Diol, Ethylene Glycol, Octylphenoxypolyethoxy - Polyproproxy Propanol, Sodium Xylenesulphonate
VOC Content Weight Percentage
0%
Maximum pH Level
8 pH
Product Form
Liquid
Compatible Material
Glass
Minimum pH Level
7 pH
Compatible Product Type
Glassware, Instruments
Description
Laboratory Cleaning Solution, Container Size 1 gal, Product Form Liquid, Maximum pH Level 8 pH, Fragrance Unscented, Container Type Jug, Product Type Laboratory Cleaning Solution, Active Ingredients 2,4,7,9-Tetramethyldec-5-Yne-4,7-Diol, Ethylene Glycol, Octylphenoxypolyethoxy - Polyproproxy Propanol, Sodium Xylenesulphonate, Recommended Dilution 0.25 to 1:100, Compatible Product Type Glassware, Instruments, Compatible Material Glass, VOC Content Weight Percentage 0 Percent, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.