Zoro Homepage
This item is Discontinued.
Mp Biomedical Cryogenic Adapter 24 x 2mL 116002528

Cryogenic Adapter 24 x 2mL (Discontinued)

  • Mfr # 116002528
  • Zoro # G4225417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116002528
Zoro #
G4225417
UPC #
-
Country of Origin
United States

Details

Item
Cryogenic Adapter 24 x 2 mL
For Use With
FastDNA(TM) and FastDNA(TM) Spin, FastRNAPro(TM), FastRNA(TM) Spin, FastProtein(TM), GeneClean(TM) for Ancient DNA, and all miniprep 2 mL
Accessory Type
Cryogenic Adapter 24 x 2 mL

Description

Cryogenic Adapter 24 x 2 mL , For Use With FastDNA(TM) and FastDNA(TM) Spin, FastRNAPro(TM), FastRNA(TM) Spin, FastProtein(TM), GeneClean(TM) for Ancient DNA, and all miniprep 2 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.