This item is Discontinued.

Mp Biomedical CSM-URA Powder, 10g 114511212

This item is Discontinued.

Mp Biomedical

CSM-URA Powder, 10g (Discontinued)

Mfr # 114511212
Zoro # G4242506
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
114511212
Zoro #
G4242506
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 g

Details

Item
CSM-URA Powder
Chemical Container Type
Bottle
Chemical Container Material
Plastic

Description

CSM-URA Powder, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.