Zoro Homepage
This item is Discontinued.
Mp Biomedical DNA Erase, 500ml 04821805

DNA Erase, 500ml (Discontinued)

  • Mfr # 04821805
  • Zoro # G4253697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04821805
Zoro #
G4253697
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Decontamination Solution
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Container Type
Pack
Application
Removal of DNA Contamination
Product Type
Decontamination Solution
Chemical Grade
Lab
Container Material
Plastic
Features
Contains a Surfactant Plus an Agent that Destroys DNA, Non-Alkaline Non-Corrosive and Non-Carcinogenic Cleansing Solution, Ready-to-use for Eliminating DNA from any Surface Around PCR Workstation, Stable and Heat Resistant
Special Information
Stable and Heat Resistant
Volume
500 mL
MDL Number
MFCD01323209

Description

Decontamination Solution, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Special Information Stable and Heat Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.