Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mp Biomedical Ecolite And Liquite Scintillation, 1Gal 0188247501

Ecolite And Liquite Scintillation, 1Gal (Discontinued)

  • Mfr # 0188247501
  • Zoro # G4246286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0188247501
Zoro #
G4246286
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 gal

Details

Item
Ecolite And Liquite Scintillation
Chemical Container Type
Jug
Chemical Container Material
Plastic

Description

Ecolite And Liquite Scintillation, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Container Size 1 gal, Chemical Family Type Analytical Reagents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.