Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mp Biomedical Glycerol, 1L 04800688

Glycerol, 1L (Discontinued)

  • Mfr # 04800688
  • Zoro # G4249454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04800688
Zoro #
G4249454
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Glycerol
Chemical Grade
Ultra Pure
CAS Number
56-81-5
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle

Description

Glycerol, CAS Number 56-81-5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Ultra Pure, Chemical Container Size 1 L, Chemical Family Type Analytical Reagents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.