Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mp Biomedical Glycerol, 4L 04800689

Glycerol, 4L (Discontinued)

  • Mfr # 04800689
  • Zoro # G4242271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04800689
Zoro #
G4242271
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Glycerol
Concentration
Ultra Pure Grade
CAS Number
56-81-5
Chemical Grade
Ultra Pure
Chemical Container Type
Box
Chemical Container Material
Plastic

Description

Glycerol, Concentration Ultra Pure Grade, CAS Number 56-81-5, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Ultra Pure, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.