This item is Discontinued.

Mp Biomedical Hepes, 100g 0210192680

This item is Discontinued.

Mp Biomedical

Hepes, 100g (Discontinued)

Mfr # 0210192680
Zoro # G4237554
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0210192680
Zoro #
G4237554
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Chemical Container Size
100 g

Details

Item
Hepes
Chemical Container Material
Plastic
Molecular Weight
238.3
Chemical Container Type
Bottle
Chemical Grade
Lab
CAS Number
7365-45-9
Chemical Formula
C8H18N2O4S
Container Type
Bottle
Product Type
Hepes
Container Material
Plastic
Volume
100 g

Description

Hepes, CAS Number 7365-45-9, Molecular Weight 238.3, Chemical Formula C8H18N2O4S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.