Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mp Biomedical Hepes, 1kg 0210192691

Hepes, 1kg (Discontinued)

  • Mfr # 0210192691
  • Zoro # G4247677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0210192691
Zoro #
G4247677
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Chemical Container Size
1 kg

Details

Item
Hepes
Chemical Formula
C8H18N2O4S
CAS Number
7365-45-9
Chemical Grade
Lab
Chemical Container Material
Plastic
Molecular Weight
238.3
Chemical Container Type
Bottle
Container Type
Bottle
Product Type
Hepes
Container Material
Plastic
Volume
1 kg

Description

Hepes, CAS Number 7365-45-9, Molecular Weight 238.3, Chemical Formula C8H18N2O4S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.