Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mp Biomedical LB Medium Capsules, 5kg 113002041

LB Medium Capsules, 5kg (Discontinued)

  • Mfr # 113002041
  • Zoro # G4250662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113002041
Zoro #
G4250662
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 kg

Details

Item
LB Medium Capsules
Chemical Container Material
Plastic
Chemical Container Type
Bottle

Description

LB Medium Capsules, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Container Size 5 kg, Chemical Family Type Analytical Reagents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.