Zoro Homepage
This item is Discontinued.
Mp Biomedical Magnesium Chloride, 1kg 0219142101

Magnesium Chloride, 1kg (Discontinued)

  • Mfr # 0219142101
  • Zoro # G4253837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0219142101
Zoro #
G4253837
UPC #
-
Country of Origin
India

Dimensions

Chemical Container Size
1 kg

Details

Item
Magnesium Chloride
Chemical Formula
MgCl2 x 6H2O
Chemical Grade
ACS Reagent
CAS Number
7791-18-6
Molecular Weight
203.3
Chemical Container Type
Jug
Chemical Container Material
Plastic

Description

Magnesium Chloride, CAS Number 7791-18-6, Molecular Weight 203.3, Chemical Formula MgCl2 x 6H2O, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade ACS Reagent, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.