This item is Discontinued.

Mp Biomedical Mops, 250g 0219067083

This item is Discontinued.

Mp Biomedical

Mops, 250g (Discontinued)

Mfr # 0219067083
Zoro # G4246855
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0219067083
Zoro #
G4246855
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Chemical Container Size
250 g

Details

Item
Mops
CAS Number
71119-22-7
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Formula
C7H14NO4SNa
Molecular Weight
231.2

Description

Mops, CAS Number 71119-22-7, Molecular Weight 231.2, Chemical Formula C7H14NO4SNa, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.