Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mp Biomedical Sodium Dodecyl Sulfate, 100g 04811034

Sodium Dodecyl Sulfate, 100g (Discontinued)

  • Mfr # 04811034
  • Zoro # G4239541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04811034
Zoro #
G4239541
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 g

Details

Item
Sodium Dodecyl Sulfate
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Molecular Weight
288.4
Chemical Grade
Ultra Pure
CAS Number
151-21-3
Chemical Formula
CH3 CH2 11OSO3Na

Description

Sodium Dodecyl Sulfate, CAS Number 151-21-3, Molecular Weight 288.4, Chemical Formula CH3 CH2 11OSO3Na, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Ultra Pure, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.