Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mp Biomedical Sodium Dodecyl Sulfate, 1kg 04811030

Sodium Dodecyl Sulfate, 1kg (Discontinued)

  • Mfr # 04811030
  • Zoro # G4247537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04811030
Zoro #
G4247537
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 kg

Details

Item
Sodium Dodecyl Sulfate
Chemical Formula
CH3 CH2 11OSO3Na
Chemical Container Material
Plastic
Molecular Weight
288.4
Chemical Container Type
Bottle
CAS Number
151-21-3
Chemical Grade
Ultra Pure

Description

Sodium Dodecyl Sulfate, CAS Number 151-21-3, Molecular Weight 288.4, Chemical Formula CH3 CH2 11OSO3Na, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Ultra Pure, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.