Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mp Biomedical Sucrose, 1kg 04821713

Sucrose, 1kg (Discontinued)

  • Mfr # 04821713
  • Zoro # G4254756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04821713
Zoro #
G4254756
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Item
Sucrose
CAS Number
57-50-1
Chemical Container Material
Plastic
Molecular Weight
324.3
Chemical Grade
Ultra Pure
Chemical Container Type
Bottle
Chemical Formula
C12H22O11

Description

Sucrose, CAS Number 57-50-1, Molecular Weight 324.3, Chemical Formula C12H22O11, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Ultra Pure, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.