Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mp Biomedical Sucrose, ACS, 1kg 0215258491

Sucrose, ACS, 1kg (Discontinued)

  • Mfr # 0215258491
  • Zoro # G4240074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0215258491
Zoro #
G4240074
UPC #
-
Country of Origin
India

Dimensions

Chemical Container Size
1 kg

Details

Item
Sucrose,ACS
Molecular Weight
342.3
Chemical Grade
ACS
Chemical Container Type
Bottle
CAS Number
57-50-1
Chemical Formula
C12H22O11
Chemical Container Material
Plastic

Description

Sucrose,ACS, CAS Number 57-50-1, Molecular Weight 342.3, Chemical Formula C12H22O11, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.