Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mp Biomedical Tetramethylbenzidine, 5g 08980501

Tetramethylbenzidine, 5g (Discontinued)

  • Mfr # 08980501
  • Zoro # G4235497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08980501
Zoro #
G4235497
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
5 g

Details

Item
Tetramethylbenzidine
Chemical Container Type
Bottle
CAS Number
54827-17-7
Chemical Container Material
Plastic

Description

Tetramethylbenzidine, CAS Number 54827-17-7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.