Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mp Biomedical Tricine, 100g 04807413

Tricine, 100g (Discontinued)

  • Mfr # 04807413
  • Zoro # G4244432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04807413
Zoro #
G4244432
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Chemical Container Size
100 g

Details

Item
Tricine
Chemical Container Material
Plastic
Molecular Weight
179.2
CAS Number
5704-04-1
Chemical Formula
C6H13NO5
Chemical Container Type
Bottle
Chemical Grade
% Purity

Description

Tricine, CAS Number 5704-04-1, Molecular Weight 179.2, Chemical Formula C6H13NO5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Percent Purity, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.