Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04816116
Zoro #
G4244511
UPC #
-
Country of Origin
China
Dimensions
Chemical Container Size
100 K
Details
Item
Tris
Molecular Weight
157.6
Chemical Grade
Ultra Pure
Chemical Formula
C4H11NO3 x HCl
CAS Number
1185-53-1
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Description
Tris, CAS Number 1185-53-1, Molecular Weight 157.6, Chemical Formula C4H11NO3 x HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Ultra Pure, Chemical Container Size 100 K, Chemical Family Type Analytical Reagents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.