Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mp Biomedical Tris, 500g 04819620

Tris, 500g (Discontinued)

  • Mfr # 04819620
  • Zoro # G4249314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04819620
Zoro #
G4249314
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
500 g

Details

Item
Tris
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Formula
NH2C CH2OH 3
CAS Number
77-86-1
Chemical Grade
Ultra Pure
Molecular Weight
121.1

Description

Tris, CAS Number 77-86-1, Molecular Weight 121.1, Chemical Formula NH2C CH2OH 3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Ultra Pure, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.