Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mp Biomedical Tris, 5kg 04819638

Tris, 5kg (Discontinued)

  • Mfr # 04819638
  • Zoro # G4247406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04819638
Zoro #
G4247406
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
5 kg

Details

Item
Tris
Chemical Container Material
Plastic
Molecular Weight
121.1
Chemical Grade
Ultra Pure
Chemical Container Type
Bottle
CAS Number
77-86-1
Chemical Formula
NH2C CH2OH 3

Description

Tris, CAS Number 77-86-1, Molecular Weight 121.1, Chemical Formula NH2C CH2OH 3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Ultra Pure, Chemical Container Size 5 kg, Chemical Family Type Analytical Reagents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.