5 Drawer Standard Cart, Steel, 39 3/4" H, 32" W
Mfr # MKS-524-B
Zoro # G414880318
product price: $1,639.99
/eaKey Features
Width
32"
Depth
25"
Height
39 3/4"
Material
Steel
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MKS-524-B
Zoro #
G414880318
UPC #
-
Country of Origin
United States
Dimensions
Width
32"
Depth
25"
Height
39 3/4"
Details
Item
5 Drawer Standard Cart
Color
Solid Beige
Material
Steel
Finish
Powder coat
Includes
5 Drawer Standard Cart, Key Lock Cart (24" of drawer space), Deluxe Push Handles, Wrap Around Bumper, 5" Swivel Casters - 2 Locking, 1 Directional
Description
5 Drawer Standard Cart, Key Lock (24" of drawer space), Deluxe Push Handles, Wrap Around Bumper, Removeable Plastic Top, 5" Swivel Casters - 2 Locking, 1 Directional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.