This item is Discontinued.

Mpd Medical 6 Drawer, 30" Steel Cart, Proximity Reader, Teal MXS-630-T

6 Drawer, 30" Steel Cart, Proximity Reader, Teal (Discontinued)

  • Mfr # MXS-630-T
  • Zoro # G502828420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS-630-T
Zoro #
G502828420
UPC #
-
Country of Origin
United States

Description

56 3/4"H x 24 3/4"D x 24 1/2"W
Drawer configuration: (3) 3", (2) 6" and (1) 9" drawer
30" drawer space
*Product image is to give an idea of what product may lok like. Color, Lock Type, and other variables may not be reflected in image, please refer to product title to ensure accurate purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.