Shop MPD MEDICAL
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
6 Drawer Standard Cart, Steel, 46 1/4" H, 32" W
- Mfr # MKT-630-R
- Zoro # G614880323
product price:Â
$
1,799.99
/ea
Key Features
Width
32 in
Depth
25"
Height
46 1/4"
Material
Steel
Finish
Powder coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MKT-630-R
- Zoro #
- G614880323
- UPC #
- -
- Country of Origin
- United States
- Item
- 6 Drawer Standard Cart
- Color
- Two-tone; Beige Body, Red Drawers
- Material
- Steel
- Finish
- Powder coat
- Includes
- 6 Drawer Standard Cart, Key Lock Cart (30" of drawer space), Deluxe Push Handles, Wrap Around Bumper, 5" Swivel Casters - 2 Locking, 1 Directional
Dimensions
- Width
- 32 in
- Depth
- 25"
- Height
- 46 1/4"
Description
6 Drawer Standard Cart, Key Lock (30" of drawer space), Deluxe Push Handles, Wrap Around Bumper, Removeable Plastic Top, 5" Swivel Casters - 2 Locking, 1 Directional
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.