6 Drawer Value Cart, Key Lock, Dark Blue
Mfr # BVC-624-DB
Zoro # G214736556
product price: $919.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
27"
Depth
18 3/4"
Height
34 5/8"
Color
Solid
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVC-624-DB
Zoro #
G214736556
UPC #
-
Country of Origin
United States
Dimensions
Width
27"
Depth
18 3/4"
Height
34 5/8"
Details
Color
Solid
Material
Steel
Includes
6 Drawer Value Cart, Key Lock, Push Handle, 5" Casters - 2 Locking
Finish
Powder coat
Description
6 Drawer Value Cart, Key Lock, Push Handle, 5'' Casters, 2 Locking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.