Emergency Crash Cart, 4-Drawer, Breakaway Lock
Mfr # MBS-424-R
Zoro # G714880254
product price: $1,479.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Width
32"
Depth
25"
Height
39 3/4"
Color
Solid Red
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MBS-424-R
Zoro #
G714880254
UPC #
-
Country of Origin
United States
Dimensions
Width
32"
Depth
25"
Height
39 3/4"
Details
Color
Solid Red
Material
Steel
Finish
Powder coat
Includes
4 Drawer Standard Cart, Breakaway Lock (24" of drawer space), Deluxe Push Handles, Wrap Around Bumper, 5" Swivel Casters - 2 Locking, 1 Directional
Description
4 Drawer Standard Cart, Breakaway Lock (24" of drawer space), Deluxe Push Handles, Wrap Around Bumper, Removeable Plastic Top, 5" Swivel Casters - 2 Locking, 1 Directional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.