Medical Cart, 5-Drawer, Electronic Lock
- Mfr # MES-524-Y
- Zoro # G814880307
product price:Â
$
2,359.99
/ea
Key Features
Width
32 in
Depth
25"
Height
39 3/4"
Color
Solid
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MES-524-Y
- Zoro #
- G814880307
- UPC #
- -
- Country of Origin
- United States
- Color
- Solid
- Material
- Steel
- Includes
- 5 Drawer Standard Cart, Electronic Lock with Key Override (24" of drawer space), Deluxe Push Handles, Wrap Around Bumper, 5" Swivel Casters - 2 Locking, 1 Directional
- Finish
- Powder coat
Dimensions
- Width
- 32 in
- Depth
- 25"
- Height
- 39 3/4"
Description
5 Drawer Standard Cart, Electronic Lock with Key Override (24" of drawer space), Deluxe Push Handles, Wrap Around Bumper, Removeable Plastic Top, 5" Swivel Casters - 2 Locking, 1 Directional
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.