Medical Cart, 5-Drawer, Push Button Lock
Mfr # MIT-524-DB
Zoro # G014880299
product price: $1,959.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Width
32"
Depth
25"
Height
39 3/4"
Color
Two-tone
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIT-524-DB
Zoro #
G014880299
UPC #
-
Country of Origin
United States
Dimensions
Width
32"
Depth
25"
Height
39 3/4"
Details
Color
Two-tone
Material
Steel
Includes
5 Drawer Standard Cart, Push Button Lock with Key Override (24" of drawer space), Deluxe Push Handles, Wrap Around Bumper, 5" Swivel Casters - 2 Locking, 1 Directional
Finish
Powder coat
Description
5 Drawer Standard Cart, Push Button Lock with Key Override (24" of drawer space), Deluxe Push Handles, Wrap Around Bumper, Removeable Plastic Top, 5" Swivel Casters - 2 Locking, 1 Directional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.