Medical Mini Cart, 5-Drawer, Key Lock
Mfr # MMC-524-DB
Zoro # G914880283
product price: $1,329.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
18 1/2"
Depth
18"
Height
34"
Color
Two-tone
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MMC-524-DB
Zoro #
G914880283
UPC #
-
Country of Origin
United States
Dimensions
Width
18 1/2"
Depth
18"
Height
34"
Details
Color
Two-tone
Material
Steel
Includes
5 Drawer Mini Cart, Key Lock (24" of drawer space), 3" Swivel Casters - 2 Locking
Finish
Powder coat
Description
5 Drawer Mini Cart, Key Lock (24" of drawer space), Removeable Plastic Top, 3" Swivel Casters - 2 Locking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.