Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mpd Medical Medical Storage Cabinet, Plastic Case, Frosted Front MCB-7

Medical Storage Cabinet, Plastic Case, Frosted Front (Discontinued)

  • Mfr # MCB-7
  • Zoro # G2619456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCB-7
Zoro #
G2619456
UPC #
-
Country of Origin
United States

Dimensions

Door Plate Thickness
1/4 in
Outside Width
16 in
Inside Depth
7 1/2 in
Inside Width
15 1/2 in
Door Opening Height
16 3/4 in
Inside Height
16 in
Outside Depth
8 in
Door Opening Width
14 1/8 in
Wall Thickness
1/4 in
Outside Height
18 in

Details

Includes
Lock Instructions Override Keys
First Aid Kit Type
Cabinet
Case Material
Plastic
Number of Shelves
2 Fixed
Material
Plastic
Color
White/Frosted
Holds
Medication, Supplies
Lock Style
Electronic
Net Weight
15 lb
Max. User Codes
1
Capacity
20 lb
Number of Drawers
0
Item
Medical Storage Cabinet
Finish
Frosted Front
Battery Life
1 yr
Number of Bolts
0

Description

Medical Storage Cabinet, Color White/Frosted, Net Weight 15 lb., Capacity 20 lb., Material Plastic, Finish Frosted Front, Max. User Codes 1, Number of Shelves 2 Fixed, Number of Drawers 0, Lock Style Electronic, Number of Bolts 0, Outside Height 18 In., Outside Width 16 In., Outside Depth 8 In., Holds Medication, Supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.