Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mpd Medical Medical Storage Cabinet, 32lb, Powder Coated MHS-120

Medical Storage Cabinet, 32lb, Powder Coated (Discontinued)

  • Mfr # MHS-120
  • Zoro # G2619578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHS-120
Zoro #
G2619578
UPC #
-
Country of Origin
United States

Dimensions

Height
18"
Width
22"
Inside Depth
4 in
Outside Width
22 in
Door Opening Height
17 5/8 in
Outside Depth
4 in
Inside Width
22 in
Outside Height
18 in
Wall Thickness
0.083 in
Door Opening Width
17 3/4 in
Door Plate Thickness
0.083 in
Inside Height
18 in

Details

First Aid Kit Type
Cabinet
Case Material
Steel
Material
Steel
Number of Shelves
3 Fixed
Color
Beige
Features
Electronic Lock, High-Security Key Lock override with 2/keys, 3 Fixed Shelves
Net Weight
32 lb
Item
Medical Storage Cabinet
Finish
Powder Coated
Holds
Medication, Supplies
Battery Life
1 yr
Number of Drawers
0
Capacity
25 lb
Number of Bolts
0
Max. User Codes
499
Lock Style
Electronic

Description

Medical Storage Cabinet, Color Beige, Net Weight 32 lb., Capacity 25 lb., Material Steel, Finish Powder Coated, Max. User Codes 499, Number of Shelves 3 Fixed, Number of Drawers 0, Lock Style Electronic, Number of Bolts 0, Outside Height 18 In., Outside Width 22 In., Outside Depth 4 In., Holds Medication, Supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.