Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mpd Medical Medical Storage Cabinet, 34 lb., Stainless Steel TNC-2SS

Medical Storage Cabinet, 34 lb., Stainless Steel (Discontinued)

  • Mfr # TNC-2SS
  • Zoro # G2619401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNC-2SS
Zoro #
G2619401
UPC #
-
Country of Origin
United States

Dimensions

Height
30"
Width
18"
Outside Depth
8 in
Inside Height
30 in
Outside Height
30 in
Wall Thickness
0.028 in
Inside Depth
8 in
Door Opening Height
26 1/2 in
Inside Width
18 in
Outside Width
18 in
Door Opening Width
14 1/8 in
Door Plate Thickness
0.028 in

Details

First Aid Kit Type
Cabinet
Case Material
Steel
Material
20 Gauge Steel
Number of Shelves
2 Adjustable
Features
Double Locks on All Cabinets, Very Cost Effective, Predrilled Mounting Holes, Variety of Sizes Available
Lock Style
Double Key Lock
Net Weight
34 lb
Capacity
35 lb
Number of Bolts
0
Number of Drawers
0
Battery Life
No Batteries
Holds
Medication, Supplies
Item
Medical Storage Cabinet

Description

Medical Storage Cabinet, Net Weight 34 lb., Capacity 35 lb., Material Stainless Steel, Number of Shelves 2 Adjustable, Number of Drawers 0, Lock Style Double Key Lock, Number of Bolts 0, Outside Height 30 In., Outside Width 18 In., Outside Depth 8 In., Holds Medication, Supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.