Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mpd Medical Medical Storage Cabinet, 60lb., Powder Coated MHS-220

Medical Storage Cabinet, 60lb., Powder Coated (Discontinued)

  • Mfr # MHS-220
  • Zoro # G2619550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHS-220
Zoro #
G2619550
UPC #
-
Country of Origin
United States

Dimensions

Height
18"
Width
24"
Door Opening Height
15 in
Inside Height
18 in
Outside Depth
10 in
Inside Width
24 in
Outside Height
18 in
Wall Thickness
0.083 in
Door Plate Thickness
0.083 in
Outside Width
24 in
Inside Depth
10 in
Door Opening Width
19 1/2 in

Details

First Aid Kit Type
Cabinet
Case Material
Steel
Material
Steel
Number of Shelves
1 Fixed, 1 Adjustable
Color
Beige
Features
One Height Adjustable Tray Shelf W/2 Dividers, One Fixed Shelf
Finish
Powder Coated
Number of Bolts
0
Capacity
50 lb
Net Weight
60 lb
Max. User Codes
499
Number of Drawers
0
Lock Style
Electronic
Battery Life
1 yr
Item
Medical Storage Cabinet
Holds
Medication, Supplies

Description

Medical Storage Cabinet, Color Beige, Net Weight 60 lb., Capacity 50 lb., Material Steel, Finish Powder Coated, Max. User Codes 499, Number of Shelves 1 Fixed, 1 Adjustable, Number of Drawers 0, Lock Style Electronic, Number of Bolts 0, Outside Height 18 In., Outside Width 24 In., Outside Depth 10 In., Holds Medication, Supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.