Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mpd Medical Medical Storage Cabinet, 6lb., Powder Coated TNC-4

Medical Storage Cabinet, 6lb., Powder Coated (Discontinued)

  • Mfr # TNC-4
  • Zoro # G2619395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNC-4
Zoro #
G2619395
UPC #
-
Country of Origin
United States

Dimensions

Height
7-1/4"
Width
8-3/4"
Outside Depth
6 in
Wall Thickness
0.028 in
Door Opening Width
8 7/8 in
Inside Width
8 3/4 in
Inside Depth
6 in
Door Opening Height
7 3/8 in
Outside Width
8 3/4 in
Outside Height
7 1/4 in
Door Plate Thickness
0.028 in
Inside Height
7 1/4 in

Details

First Aid Kit Type
Cabinet
Case Material
Steel
Material
20 Gauge Steel
Number of Shelves
1
Color
Beige
Features
Double Locks on All Cabinets, Very Cost Effective, Predrilled Mounting Holes, Variety of Sizes Available
Lock Style
Double Key Lock
Number of Drawers
0
Capacity
15 lb
Battery Life
No Batteries
Item
Medical Storage Cabinet
Number of Bolts
0
Net Weight
6 lb
Holds
Medication, Supplies
Finish
Powder Coated

Description

Medical Storage Cabinet, Color Beige, Net Weight 6 lb., Capacity 15 lb., Material Steel, Finish Powder Coated, Number of Shelves 1 Fixed, Number of Drawers 0, Lock Style Double Key Lock, Number of Bolts 0, Outside Height 7-1/4 In., Outside Width 8-3/4 In., Outside Depth 6 In., Holds Medication, Supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.