This item is Discontinued.

Mpd Medical Medical Storage Cabinet, Plastic Case MCB-3CL

Medical Storage Cabinet, Plastic Case (Discontinued)

  • Mfr # MCB-3CL
  • Zoro # G2619480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCB-3CL
Zoro #
G2619480
UPC #
-
Country of Origin
United States

Dimensions

Height
8-1/2"
Width
7-1/2"
Door Plate Thickness
1/8 in
Door Opening Width
6 3/4 in
Inside Height
7 1/2 in
Inside Depth
12 1/2 in
Inside Width
6 3/4 in
Outside Width
7 1/2 in
Outside Depth
14 in
Wall Thickness
3/8 in
Door Opening Height
7 5/8 in
Outside Height
8 1/2 in

Details

First Aid Kit Type
Cabinet
Case Material
Plastic
First Aid Kit Mounting Type
Portable
Number of Shelves
1
Material
Plastic
Color
White/Clear
Features
The Electronic Med Lock Box is Medication Storage That is Portable or Stationary, Designed and Developed Specifically to Secure Medication, Small Items and to Provide Better Patient Care. Electronic Lock for Keyless Access, Easy Change Combination, One or Multiple Users, Battery Operated 4Aa Batteries Included
Capacity
10 lb
Lock Style
Electronic
Number of Bolts
0
Number of Drawers
0
Finish
Clear Front
Max. User Codes
1
Item
Medical Storage Cabinet
Holds
Medication, Supplies
Net Weight
7 lb
Battery Life
1 yr

Description

Medical Storage Cabinet, Color White/Clear, Net Weight 7 lb., Capacity 10 lb., Material Plastic, Finish Clear Front, Max. User Codes 1, Number of Shelves 1, Number of Drawers 0, Lock Style Electronic, Number of Bolts 0, Outside Height 8-1/2 In., Outside Width 7-1/2 In., Outside Depth 14 In., Holds Medication, Supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.