Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mpd Medical Medical Storage Cabinet, Plastic Case MCB-1

Medical Storage Cabinet, Plastic Case (Discontinued)

  • Mfr # MCB-1
  • Zoro # G2619508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCB-1
Zoro #
G2619508
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
12 in
Door Opening Width
10 1/8 in
Inside Depth
3 1/2 in
Outside Height
12 in
Inside Height
10 1/2 in
Outside Depth
4 in
Wall Thickness
1/4 in
Door Plate Thickness
1/4 in
Door Opening Height
10 3/4 in
Inside Width
11 1/2 in

Details

First Aid Kit Type
Cabinet
Includes
Lock Instructions Override Keys
Case Material
Plastic
Number of Shelves
2 Fixed
Material
Plastic
Color
White/clear
Finish
Clear Front
Net Weight
7 lb
Item
Medical Storage Cabinet
Lock Style
Electronic
Holds
Medication, Supplies
Capacity
10 lb
Max. User Codes
1
Battery Life
1 yr
Number of Drawers
0
Number of Bolts
0

Description

Medical Storage Cabinet, Color White/Clear, Net Weight 7 lb., Capacity 10 lb., Material Plastic, Finish Clear Front, Max. User Codes 1, Number of Shelves 2 Fixed, Number of Drawers 0, Lock Style Electronic, Number of Bolts 0, Outside Height 12 In., Outside Width 12 In., Outside Depth 4 In., Holds Medication, Supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.